Beli laher asb di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASB Bantalan Bola Penyelaras Sendiri (Laher)
    29%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp10.900

  2. NTN Bantalan Bola Penyelaras Sendiri (Laher)
    34%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  3. FAG Adapter Sleeves
    Mulai

    Rp119.900

    FAG Adapter Sleeves
    Deskripsi:
    Adapter sleeves are suitable where bearings with a tapered bore are to be located on cylindrical shafts. In this case, the bearing is pressed onto the adapter sleeve until the required reduction in radial internal clearance is achieved. Adapter sleeves require no additional means of retention on the shaft. The bearings can be positioned at any point on shafts with a constant diameter.If adapter sleeves are used with a support ring to DIN 5418 on stepped shafts, the bearings can be axially located to high accuracy. In addition, this gives simpler dismounting of the bearings.
  4. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  5. ASB Cylindrical Roller Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

  6. STANLEY Screwdriver Torx Cushion Grip (Obeng)
    Mulai

    Rp21.900

    STANLEY Screwdriver Torx Cushion Grip (Obeng)
    atribut:
    • Material: Chrome Vanadium (Cr-V)
  7. ASB Needle Roller Bearing (Laher Bambu)
    26%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp8.900

  8. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    20%
    Mulai

    Rp3.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  9. ASB Pillow Block Bearing (Bearing Duduk)
    27%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp31.900

  10. SKF Spherical Roller Bearing CC/W33 Type (Laher)
    Mulai

    Rp4.399.900

    SKF Spherical Roller Bearing CC/W33 Type (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Cylindrical
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: CN
    • Relubrication Feature: With
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
  11. SKF Lock Nut with Metric Thread (Pengunci Bearing)
    28%
    Mulai

    Rp65.900

    SKF Lock Nut with Metric Thread (Pengunci Bearing)
    Deskripsi:
    KM and KML lock nuts are used to locate bearings onto a shaft. They have metric threads and four equally spaced slots located around their circumference to accommodate a spanner. They should be locked by a lock washer to prevent unintentional loosening. KM and KML lock nuts can be reused, provided they are not damaged.
    atribut:
    • Nut for Hydraulic Mounting: No
  12. NTN Needle Roller Bearing and Cage Assembly (Laher Bambu)
    Mulai

    Rp41.900

    NTN Needle Roller Bearing and Cage Assembly (Laher Bambu)
    atribut:
    • Race ring Shape: Needle roller bearing
  13. ASB Rod Ends Bearing
    28%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    ASB Rod Ends Bearing
    Deskripsi:
    ASB memiliki range produk Rod Ends Bearing yang lengkap digunkan pada industri automation, perakitan otomotif dan konstruksi
  14. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

Daftar Harga laher asb Terbaru October 2026
ASB Bantalan Bola Penyelaras Sendiri (Laher)Rp10.900
NTN Bantalan Bola Penyelaras Sendiri (Laher)Rp109.900
NTN Bantalan Bola Penyelaras Sendiri Seri 1200 (Laher)Rp99.900
FAG Adapter SleevesRp119.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
NSK Bantalan Bola Penyelaras Sendiri (Laher)Rp64.900
ASB Cylindrical Roller Bearing (Laher)Rp33.900
ASB Deep Groove Ball Bearing 6000 Series (Laher)Rp3.900
STANLEY Screwdriver Torx Cushion Grip (Obeng)Rp21.900
ASB Needle Roller Bearing (Laher Bambu)Rp8.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)